Buy more than* S$200* and get FREE SHIPPING

  • Magnetic light Stand
  • Magnetic light Stand
  • Magnetic light Stand

Magnetic light Stand ME-2CA

4.00 (3)
Item.#
02451391
Mfr.#
ME-2CA
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface with 10mm board thickness.
Outer Diameter (phi mm)
167
Connector
E26
Type
Standard form
TRUSCO Part Number
171-3078
Model
Standard form
Light Rating
AC100V / MAXIMUM UPPER LIMIT, APPROPRIATE 60 W
Cord Length (m)
1.6
Overall Height (mm)
440
Weight (kg)
1.3
Compatible
incandescent fluorescent bulb
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To machining lighting UP
5
From Japan
On 2015-06-15 15:04:58
I was using the same thing before but it is convenient to install anywhere on the machine because the magnet is strong as it got older and it got broken.
This review is about item#02451391.
Lighting in a narrow place behind the warehouse
4
From Japan
On 2014-05-14 15:36:36
It is useful enough because it is not used at all times. I liked being cheap.
This review is about item#02451391.
Hand lighting
3
From Japan
On 2008-02-19 02:59:35
Because the usage is rough, the part of the arm will be broken. Could you sell only the arm as a part?