Buy more than* S$200* and get FREE SHIPPING

  • Magnet Desk Lamp Tall

Magnet Desk Lamp Tall ME-L2C

Item.#
02451416
Mfr.#
ME-L2C
Package Qty.
1PC
Ship pack of
1
229.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Strength (N [kgf])
1000[100]
Outer Diameter (phi mm)
167
Connector
E26
Power (V)
AC100
TRUSCO Part Number
171-3060
Model
Tall form
Rated Power Consumption (W)
Reasonable upper limit 60W 100W
Cord Length (m)
1.6
Overall Height (mm)
704
Weight (kg)
2.2
Compatible
Only incandescent