Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SCHOU light hand putt

SCHOU light hand putt SHP-M

5.00 (2)
Item.#
02451583
Mfr.#
SHP-M
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Woodworking sanding and deburring metals. Rust remooving , deburring , deburring of plastick. Hair line machining of stainless steel. For manual polishing, Woodworking sanding and deburring metals. Rust remooving , deburring , deburring of plastick. Hair line machining of stainless steel. For manual polishing
Application
For hand pad.
Dimension (mm)
150x230, 150x230
Type
Skoo-right, Sco-light
TRUSCO Part Number
397-2887, 397-2887
Grain Size
180, 180
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
dark brown, Dark brown
Thickness (mm)
around 6-8, About 6 to 8
Application 2
For manual polishing
Abrasive Material
Aluminum oxide, Aluminium oxide
Grade
Medium, Medium
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Substrate for painting, metal polishing
5
From Japan
On 2011-01-08 22:18:43
I use it for painting foot attachment work. It's better to hold it than to use paper, and curved parts and fine details are handy because they are easy to polish. If you use this to clean the old painted surface when repainting, the dirt often falls.
This review is about item#02451601.
Polishing of aluminum.
5
From Japan
On 2010-03-27 03:08:36
I will use it after # 320 of 3M, but this one is better, so it's a little expensive, but I think whether to change # 320 here as well.
This review is about item#02451601.