Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light hand putt

SCHOU light hand putt SHP-SF

5.00 (2)
Item.#
02451592
Mfr.#
SHP-SF
Package Qty.
1Sheet
Ship pack of
1
3.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Woodworking sanding and deburring metals. Rust remooving , deburring , deburring of plastick. Hair line machining of stainless steel. For manual polishing, Woodworking sanding and deburring metals. Rust remooving , deburring , deburring of plastick. Hair line machining of stainless steel. For manual polishing
Grain Size
400, 400
Color
green, Green
Thickness (mm)
around 8-10, About 8 to 10
Application 2
For manual polishing
Abrasive Material
silicon carbide, Silicon Carbide
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Application
For hand pad.
Dimension (mm)
150x230, 150x230
Type
Skoo-right, Sco-light
TRUSCO Part Number
397-2895, 397-2895
Grade
super fine, Super fine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Underlying paint, metal polishing
5
From Japan
On 2011-01-08 22:18:43
We are using the foot with the work of painting. It is good to have than using the paper is curved portion and a fine place has come in handy so easy to polish. Dirt will often fall and use it even when the cleaning of old painted surfaces of when to re-paint.
This review is about item#02451601.
Polishing of aluminum.
5
From Japan
On 2010-03-27 03:08:36
Use after the 3M of # 320, but because the good has is better here, is a little high, # 320 also wondering what try to change here.
This review is about item#02451601.