Buy more than* S$200* and get FREE SHIPPING

  • Felt disk
  • Felt disk
  • Felt disk

Felt disk FUD10015H

4.40 (5)
Item.#
02451854
Mfr.#
FUD10015H
Package Qty.
1Sheet
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal.
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Compatible
Disc Grinder
Abrasive Material
Without
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Width (mm)
12
Type
Hard type
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Stainless steel polish
5
From Japan
On 2015-09-14 16:03:36
great
This review is about item#02451863.
Stainless steel polish
5
From Japan
On 2015-04-01 14:03:41
It is safe because it is a manufacturer product. Prices are cheap, but if you get cheaper it is okay!
This review is about item#02451863.
Final polishing of SKD 11 quenched material (HRC 58)
4
From Japan
On 2011-11-19 09:08:43
It's 5 to 10 years in inventory that was inside the company? It was awfully good to find and use this product which I had been around, so I bought a new item again, but I feel sorry that the finish was completely different as I felt softer. I wonder if it has deteriorated to a good degree and has been cured? Is it? Is it? I expect it five years after I bought a box!
This review is about item#02451854.
Stain's polish
4
From Japan
On 2008-05-06 10:18:28
Easy to use. It is the third order.
This review is about item#02451863.
Finish processing of stainless steel
4
From Japan
On 2008-05-06 09:45:07
Price is expensive. The feeling of use was good.
This review is about item#02451863.