Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • BS concrete sander
  • BS concrete sander
  • BS concrete sander
  • BS concrete sander

BS concrete sander 68001

3.33 (3)
Item.#
02452082
Mfr.#
68001
Package Qty.
1Sheet
Ship pack of
1
12.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Sandpaper
Grain Size
24
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Attached Ring Bore Diameter (phi mm)
16
Compatible Materials
Concrete, mortar, marble, roof tiling, tiles, bricks
Abrasive Material
Silicon Carbide
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Tool
Disc grinder for 100 mm
TRUSCO Part Number
410-3599
Purpose
Surface grinding of the concrete, removal of dirt and drop, the deburring, molding, the paint peeling off of the mortar and the surface finishin of the concrete floor
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Recovery of concrete placement
4
From Japan
On 2012-12-26 11:47:21
Even temperature in the haze date of Da設 the concrete in front of the entrance low, iron th leftover clearly in can not be the final finish Jimai. We decided to sharpen how lightly the surface with you or with this product it off that troubled to. We decided to add the order because it become somehow.
Finish of concrete products, deburring.
4
From Japan
On 2010-08-02 14:32:21
But it had been previously used, Because cheaper than other companies, we switched to your company. Is a diamond cup appropriate if you are too sharp.
This review is about item#02452082.
Of concrete block walls, polishing
2
From Japan
On 2008-03-23 10:55:25
I think that a little more, better to shaved, work speed may up.
This review is about item#02452082.