Buy more than* S$200* and get FREE SHIPPING

  • BS woodwork sander
  • BS woodwork sander
  • BS woodwork sander
  • BS woodwork sander

BS woodwork sander 68002

4.00 (5)
Item.#
02452091
Mfr.#
68002
Package Qty.
1Sheet
Ship pack of
1
10.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for round wood skin peeling off, hachure taking, curved surface processing of log, repair of pallet, repair, molding and size adjusting of konpane, various carpenters work etc.
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
TRUSCO Part Number
410-3602
Compatible Materials
Logs, plywood, veneered wood and other wood
Attached Ring Bore Diameter (phi mm)
16
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Grain Size
24 / coarse
Compatible Tool
Disc grinder for 100 mm
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Processing of used log piles
5
From Japan
On 2017-02-04 05:58:57
Ideal for refreshing cut surface to reuse old material.
This review is about item#02452091.
Deburring of wood and peeling etc.
5
From Japan
On 2016-11-21 15:06:02
It is very easy to polish the wood and I am satisfied with the finish.
This review is about item#2452091.
"Wood end" shaping of single board dining table
5
From Japan
On 2016-01-27 17:47:23
It was able to shave well.
This review is about item#02452116.
Hobby woodworking
4
From Japan
On 2015-10-14 16:41:26
It was user-friendliness as I expected. Because it is cheap, I want to use it more and more.
This review is about item#02452091.
Adjustment of wooden floor and chamfering of waterproof construction
1
From Japan
On 2014-10-24 09:56:08
Danger as particles scatter near the beginning for about 10 minutes. I can not cut it for the price. Pear durable.