Buy more than* S$200* and get FREE SHIPPING

  • BS woodwork sander
  • BS woodwork sander
  • BS woodwork sander
  • BS woodwork sander

BS woodwork sander 68004

4.00 (5)
Item.#
02452116
Mfr.#
68004
Package Qty.
1Sheet
Ship pack of
1
10.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for round wood skin peeling off, hachure taking, curved surface processing of log, repair of pallet, repair, molding and size adjusting of konpane, various carpenters work etc.
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Grain Size
100-/Fine
Compatible Materials
Log,Control panel,Plywood, and Other wooden materials
Attached Ring Bore Diameter (phi mm)
16
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Compatible Tool
The disc grinder for 100 mm
TRUSCO Part Number
410-3629
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Processing of used log pile
5
From Japan
On 2017-02-04 05:58:57
It is best to refresh the cut surface in order to re-use the old wood.
This review is about item#02452091.
Such as deburring or peeling of wood.
5
From Japan
On 2016-11-21 15:06:02
Polishing is very easy of wood, I am happy to finish the degree.
This review is about item#2452091.
"Koba" shaping of the dining table of a single plate
5
From Japan
On 2016-01-27 17:47:23
Well was shaved.
This review is about item#02452116.
Hobby of woodworking
4
From Japan
On 2015-10-14 16:41:26
It was the ease of use as I thought. I want to use more and more because it is inexpensive.
This review is about item#02452091.
Xylem Furiku adjustment and chamfering of waterproofing work
1
From Japan
On 2014-10-24 09:56:08
Dangerous because use began about ten minutes particles scatter. Not shaved for the price. Durability without.