Buy more than* S$200* and get FREE SHIPPING

  • Blade Foil with Axis

Blade Foil with Axis BRW5013

5.00 (1)
Item.#
02452186
Mfr.#
BRW5013
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
Silicon carbide
Shaft Diameter (phi mm)
6
2015 Trusco Published Pages
2 2080
2014 TRUSCO Published Page
2-1837
Maximum Rotation Speed (min-1[r. p.m])
16000
Structure of Abrasives
Special nylon non-woven fabric
Purpose
Removing rust, cleaning of metal surface, peeling of the attached matter or paint.
Diameter (phi mm)
50
Type
Blade
TRUSCO Part Number
407-0194
Maximum Rotation Speed (min-1[r. p.m])
16000
Compatible Tool
Hand grinder / electric drill
Dimension (mm)
Diameter: 50, Width: 13, shaft diameter: 6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for polishing.
5
From Japan
On 2016-08-09 19:56:54
Cost performance is outstanding.
This review is about item#2452186.