Buy more than* S$200* and get FREE SHIPPING

  • The Needle for Jet Chisels
  • The Needle for Jet Chisels
  • The Needle for Jet Chisels

The Needle for Jet Chisels 90102

5.00 (1)
Item.#
02452283
Mfr.#
90102
Package Qty.
1Box(100PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mass (per box)(g)
480
Length (mm)
180
TRUSCO Part Number
117-3880
Needle Diameter
phi 2
Type
Needle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keren work of the rusty part
5
From Japan
On 2016-06-25 14:54:10
300 mm type is required in a recessed place. I expect the appearance of the MonotaRO brand.
This review is about item#02452326.