Buy more than* S$200* and get FREE SHIPPING

  • The Needle for Jet Chisels

The Needle for Jet Chisels 90103

5.00 (1)
Item.#
02452292
Mfr.#
90103
Package Qty.
1Box(50PC)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal work.
Mass (per box)(g)
400
Length (mm)
300
TRUSCO Part Number
117-3898
2014 TRUSCO Published Page
2-1586
Needle Diameter
phi2
Type
Needle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keren work of the rusty part
5
From Japan
On 2016-06-25 14:54:10
300 mm type is required in a recessed place. I expect the appearance of the MonotaRO brand.
This review is about item#02452326.