Buy more than* S$200* and get FREE SHIPPING

  • The Needle for Jet Chisels

The Needle for Jet Chisels 90109

5.00 (2)
Item.#
02452344
Mfr.#
90109
Package Qty.
1Box(50PC)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
117-3944
2014 TRUSCO Published Page
2-1586
Needle Diameter
phi3
Purpose
Removal work.
Mass (per box)(g)
2250
Length (mm)
800
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removal of water scale sticks on the net
5
From Japan
On 2018-03-05 18:59:13
Sharpen the tip, carefully press the hard lumps, use it normally as it is a consumable item.
This review is about item#2452274.
Keren work of the rusty part
5
From Japan
On 2016-06-25 14:54:10
300 mm type is required in a recessed place. I expect the appearance of the MonotaRO brand.
This review is about item#02452326.