NoteBuy more than* S$200* and get FREE SHIPPING

  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel

Jet Chisel, Air-Operated High Speed Multi Needle Chisel JEX-24

Item.#
02452387
Mfr.#
JEX-24
Package Qty.
1PC
Ship pack of
1
1,029.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Piston Diameter (phi mm)
24
Standard Length of Needle (mm)
180
Air Consumption (m3/min)
0.3
Weight (kg)
2.7
Description 2
Hard steel wire needle that reciprocates at very high speed, 3700 to 6000 times per minute. Lightweight-strong type, optional lineup that meets needs.
Specification
General-purpose type
Needle Diameter , Quantity
phi2x53, phi3x23
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
4000
Overall Length (mm)
237 (Main body)
TRUSCO Part Number
116-6042
Accessories
Needle phi3x 180 mm x 46 pieces (23 mounted on inner main unit) Needle phi2x180mmx106 pieces Needle supporter phi2x1 piece Hexagonal rod spanner 6mm x 1 piece Air hose Assy (with coupler 30PH) x1 piece Coupler 200-30SHx1 piece