Buy more than* S$200* and get FREE SHIPPING

  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel

Jet Chisel, Air-Operated High Speed Multi Needle Chisel JT-20

Item.#
02452396
Mfr.#
JT-20
Package Qty.
1PC
Ship pack of
1
729.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Piston Diameter (phi mm)
20
Standard Length of Needle (mm)
180
Air Consumption (m3/min)
0.2
Weight (kg)
2.4
TRUSCO Part Number
116-6026
Accessories
Needle phi3x 180 mm x 24 pieces (12 mounted on inner main unit) Air hose Assy (with coupler 30PH) x 1 piece Coupler 200 - 30SHx1 piece
Needle Diameter , Quantity
phi2x29, phi3x12
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
4000
Overall Length (mm)
245 (Main body)
Specification
General-purpose type