Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder
  • Disc Grinder
  • Disc Grinder

Disc Grinder MG-180X

4.75 (4)
Item.#
02452432
Mfr.#
MG-180X
Package Qty.
1PC
Ship pack of
1
347.55 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (body)
Iron
Grinding Wheel Diameter (phi mm)
180
Maximum Output (W)
1100
Power (V)
100
Overall Length (mm)
380
Accessories
Carbon brush 1 set (2 pieces), wrench, side handle
Rated Value (A)
11
No Load Rotation Speed (min-1[r.p.m])
7550
Power Consumption (W)
1050
Weight (kg)
3.5
TRUSCO Part Number
132-8484
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Rough finish
5
From Japan
On 2011-08-19 09:50:47
And easy to use lightly against price.
This review is about item#02452432.
Mainly polishing work.
5
From Japan
On 2011-06-13 17:40:36
We were able to comfortably without polishing work is blurring.
This review is about item#02452432.
Finishing operation
5
From Japan
On 2011-02-21 07:46:55
Light and easy to use. Power shortage cry.
This review is about item#02452432.
Field work
4
From Japan
On 2010-10-13 09:31:01
Cheap is good because it is durable.
This review is about item#02452432.