Buy more than* S$200* and get FREE SHIPPING

  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)

Group file Half-round head (Fine) HA00503

3.00 (2)
Item.#
02453981
Mfr.#
HA00503
Package Qty.
1Set(5PC)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
File Length (mm)
110, 110
Weight (g)
About 286
Thickness (mm)
3.8, 3.8
TRUSCO Part Number
433-8341
File Cut Roughness
27cuts/cm, 27cuts/cm
Specification
fine pitch, Fine mesh
Type
5 piece set
Overall Length (mm)
215, 215
Type
set, Set
File Part Width W (mm)
12, 12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2013-09-25 15:50:44
The smooth deburring can be done, the cutting surface is very beautiful. Thanks to that, I can get back to work.
This review is about item#02453981.
Deburring of details of sheet metal products
1
From Japan
On 2007-12-06 14:15:53
Although the eyes of the handrails and the file had no problem, I felt that the tip was somewhat thicker than other makers. It is a frequently used tool, so the price is perfect, but I wish the tip was a bit thinner.
This review is about item#02453981.