Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)

Group file Half-round head (middle) HA01002

5.00 (4)
Item.#
02453997
Mfr.#
HA01002
Package Qty.
1Set(10PC)
Ship pack of
1
79.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
Specification
medium pitch, Medium mesh
File Cut Roughness
23cuts/cm, 23cuts/cm
Type
10 Piece set
Overall Length (mm)
185, 185
Type
set, Set
File Part Width W (mm)
7.3, 7.3
File Length (mm)
85, 85
Weight (g)
About 127
Thickness (mm)
2.5, 2.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
The inner surface of the deburring
5
From Japan
On 2015-11-19 18:08:46
Indeed Tsubosan. Sharpness is preeminent.
This review is about item#02453972.
Chamfering the like at the time of assembling machine
5
From Japan
On 2015-03-03 17:08:04
Standard products no problem
This review is about item#02453972.
It is using the rubbing of the casting.
5
From Japan
On 2014-08-08 13:48:56
Easy to hold there is a rounded, because cheaper than very easy to use it and other products, it will be cost reduction.
This review is about item#02453972.
Aluminum products burr finish, etc.
5
From Japan
On 2011-05-31 18:41:17
Classic is It is no problem use Speaking greed, we want to a little long life
This review is about item#02453972.