Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Iron file
  • Iron file
  • Iron file

Iron file HA20002

4.00 (7)
Item.#
02454024
Mfr.#
HA20002
Package Qty.
1PC
Ship pack of
1
17.20 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Thickness (mm)
6, 6
Type
for iron work, For ironworks
Specification
medium pitch, Medium mesh
File Part Width W (mm)
21, 21
File Length (mm)
200, 200
Overall Length (mm)
250, 250
Shape
Half round, Half-round
TRUSCO Part Number
493-0312
Weight (kg)
1.82
File Cut Roughness
14cuts/cm, 14cuts/cm
Weight (g)
152
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
修理等での使用です。
5
From Japan
On 2017-04-11 11:25:09
非常に使いやすく買ってよかったです。まんぞくです。
This review is about item#2454042.
Deburr
3
From Japan
On 2017-03-24 18:28:02
There is no problem. In addition, it purchases if necessary.
This review is about item#2454024.
Sheet metal machine tools, deburring
5
From Japan
On 2016-10-28 12:05:19
Oil rasp was in trouble in less availability 扱店. Use instead of the blade type with a habit, such as flow in the transverse direction easy is file. As expected a beautiful cutting finish. Perhaps because of the gas, it feels like Chirico is likely to somewhat clogged when compared with overseas (Europe) product.
This review is about item#2293943.
Metal deburring
5
From Japan
On 2016-09-30 18:44:42
Buy a 150mm half round. We are using the deburring of steel pipe that was cut in the grinder, but it is easy to handle because it is small size.
This review is about item#2454015.
Cut out of steel
5
From Japan
On 2015-06-17 14:57:57
Semi-circle, you can do anything if there is one. Once you troubled by the shape Let's buy a semi-circle. Tsubosan is great both ease of use sharpness. It is recommended by the manufacturer.
This review is about item#02294022.
Casting deburring
4
From Japan
On 2015-05-05 12:04:29
Than those other expensive, durability is somewhat. I always use from somewhat inferior ones of performance in the grinding force.
This review is about item#02454015.
Deburring, milling medium
1
From Japan
On 2013-05-28 13:42:06
Used in combination with a pattern for the same manufacturer of the file. Scraping taste very best. You can focus on the exact job.
This review is about item#02454015.