Buy more than* S$200* and get FREE SHIPPING

  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)

Group file flat (coarse) HI00501

Item.#
02454051
Mfr.#
HI00501
Package Qty.
1Set(5PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
11, 11
Type
Set
Specification
rough pitch, Coarse
Remarks
*Price is unit price of 1 set.
Type
5 piece set
Overall Length (mm)
215, 215
Shape
Flat
TRUSCO Part Number
493-0452
File Cut Roughness
13cuts/cm, 13cuts/cm
File Length (mm)
110, 110
Weight (g)
About 296
Thickness (mm)
3.5, 3.5