Buy more than* S$200* and get FREE SHIPPING

  • Group file Flat (fine)
  • Group file Flat (fine)
  • Group file Flat (fine)
  • Group file Flat (fine)

Group file Flat (fine) HI00503

4.75 (4)
Item.#
02454076
Mfr.#
HI00503
Package Qty.
1Set(5PC)
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Flat
Remarks
*Price is unit price of 1 set.
Width (mm)
11, 11
TRUSCO Part Number
433-8375
File Length (mm)
110, 110
Weight (g)
About 296
Specification
fine pitch, Fine mesh
Thickness (mm)
3.5, 3.5
Type
Set
File Cut Roughness
27cuts/cm, 27cuts/cm
Type
5 piece set
Overall Length (mm)
215, 215
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Product finishing
5
From Japan
On 2017-09-15 09:46:50
Only prices dropped together with what I had bought so far and it was saved by cost
This review is about item#2454076.
Burr of processed goods, barbec
4
From Japan
On 2017-03-14 17:28:07
Although it can be used for various materials, it is easy to sight a little weakly to aluminum and oil.
This review is about item#2454076.
Used to remove secondary fliers.
5
From Japan
On 2016-04-13 23:11:48
Eyes can be taken very fine very well.
This review is about item#02454076.
Deburring
5
From Japan
On 2015-03-11 14:11:51
It grips smoothly and work is very easy to use.
This review is about item#02294196.