Buy more than* S$200* and get FREE SHIPPING

  • Flat File Set (Fine)
  • Flat File Set (Fine)
  • Flat File Set (Fine)
  • Flat File Set (Fine)
  • Flat File Set (Fine)

Flat File Set (Fine) HI01002

4.83 (6)
Item.#
02454085
Mfr.#
HI01002
Package Qty.
1Set(10PC)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Flat
Specification
medium pitch, Medium mesh
Thickness (mm)
2.5, 2.5
TRUSCO Part Number
493-0487
File Length (mm)
85, 85
Weight (g)
About 274
Type
Set
Remarks
*Price is unit price of 1 set.
Width (mm)
7, 7
File Cut Roughness
23cuts/cm, 23cuts/cm
Type
10 Piece set
Overall Length (mm)
185, 185
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Finishing of work / Deburring
5
From Japan
On 2017-12-15 17:08:18
Frequently used size. This price is high in cost performance in this group. Although it may be used while turning the material with a lathe or it may be used roughly, it has sufficient durability.
This review is about item#2454067.
Product finishing
5
From Japan
On 2017-09-15 09:43:23
It is usable without problems as well as those I had purchased before.
This review is about item#2454085.
Deburring operation during machining
5
From Japan
On 2017-08-27 17:02:04
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2454085.
Deburring after cutting
5
From Japan
On 2015-11-19 18:09:15
It is Tsubuishi Tsubosan.
This review is about item#02454067.
Deburring
5
From Japan
On 2013-10-29 09:02:01
As expected Tsubosan no complaint
This review is about item#02454067.
Metal Processing
4
From Japan
On 2012-02-06 16:25:27
No warping and easy to use
This review is about item#02454067.