Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat File Set (Fine)
  • Flat File Set (Fine)
  • Flat File Set (Fine)
  • Flat File Set (Fine)

Flat File Set (Fine) HI01202

4.83 (6)
Item.#
02454094
Mfr.#
HI01202
Package Qty.
1Set(12PC)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Flat
Specification
medium pitch, Medium mesh
File Length (mm)
70, 70
Weight (g)
About 156
Thickness (mm)
2, 2
TRUSCO Part Number
433-8456
Type
Set
Remarks
*Price is unit price of 1 set.
Type
12 piece set
Overall Length (mm)
170, 170
Width (mm)
4, 4
File Cut Roughness
26cuts/cm, 26cuts/cm
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Finishing of work / Deburring
5
From Japan
On 2017-12-15 17:08:18
Frequently used size. This price is high in cost performance in this group. Although it may be used while turning the material with a lathe or it may be used roughly, it has sufficient durability.
This review is about item#2454067.
Product finishing
5
From Japan
On 2017-09-15 09:43:23
It is usable without problems as well as those I had purchased before.
This review is about item#2454085.
Deburring operation during machining
5
From Japan
On 2017-08-27 17:02:04
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2454085.
Deburring after cutting
5
From Japan
On 2015-11-19 18:09:15
It is Tsubuishi Tsubosan.
This review is about item#02454067.
Deburring
5
From Japan
On 2013-10-29 09:02:01
As expected Tsubosan no complaint
This review is about item#02454067.
Metal Processing
4
From Japan
On 2012-02-06 16:25:27
No warping and easy to use
This review is about item#02454067.