Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File HI15002

Item.#
02454103
Mfr.#
HI15002
Package Qty.
1PC
Ship pack of
1
8.07 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
493-0517
Specification
medium pitch, Medium mesh
File Cut Roughness
16cuts/cm, 16cuts/cm
Weight (kg)
0.82
Thickness (mm)
4, 4
Type
for iron work, For ironworks
Weight (g)
68
File Part Width W (mm)
16, 16
File Length (mm)
150, 150
Overall Length (mm)
190, 190
Shape
flat, Flat