Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File HI30002

4.81 (16)
Item.#
02454137
Mfr.#
HI30002
Package Qty.
1PC
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Length (mm)
300, 300
Weight (kg)
5.5
Thickness (mm)
7, 7
Type
for iron work, For ironworks
Specification
medium pitch, Medium mesh
File Cut Roughness
10cuts/cm, 10cuts/cm
Weight (g)
458
Overall Length (mm)
370, 370
Shape
flat, Flat
TRUSCO Part Number
493-0592
File Part Width W (mm)
30, 30
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
As file
5
From Japan
On 2017-03-24 17:19:56
There is no problem as file. In addition, Buy
This review is about item#2294354.
It is coming back
5
From Japan
On 2017-01-23 18:24:21
You can take a return in just the right feeling Have also to repeat order next time
This review is about item#2454121.
For factory
5
From Japan
On 2016-01-13 14:59:54
You can use without any problems.
This review is about item#02454121.
Out the corner of the acrylic plate
3
From Japan
On 2016-01-12 23:29:54
When I was looking for a flat of Iron Works file, but I purchased find this product, it was not the result satisfactory in my usage. I was wondering what the plane but could not be scraped clean because it went waiting narrow toward the tip. I a good product as a thing, but to say that was not good in my usage.
This review is about item#02454103.
Iron work
5
From Japan
On 2015-11-08 12:28:21
Although we used a file of other manufacturers until now (the same price range), this time tried here maker of file was high evaluation on the net. The result is, effort until now was thought to whether ... it was what. I was able to finish the work in half the time of until now. I think let's use a file of much in the future Tsubosan.
This review is about item#02294415.
Finish can be faster than using Belton to surface out of aluminum is beautiful.
5
From Japan
On 2015-03-02 11:43:44
Since the well shaved it is around wavered not know how good you buy Which roughness of the eye to buy for the first time do not have any problem at all.
This review is about item#02294467.
Steel deburring
5
From Japan
On 2014-12-15 20:36:11
Sharpness is the best.
This review is about item#02294512.
Goods of deburring in the Iron Works
5
From Japan
On 2014-02-13 21:37:12
It was previously with 300! Accessories are also available and easy to use better of this magnitude. I'm using in milling but not used properly by the eye in the 300, such as those of the gas cut. It is what you use every day. It is a pot's from the old days.
This review is about item#02294424.
Cutlery manufacture
5
From Japan
On 2013-05-10 18:12:12
Without problems could be used Dispatch of goods also were quick
This review is about item#02294415.
Rough finish polishing of metal parts
5
From Japan
On 2013-03-04 22:00:24
This manufacturer is a good reputation, but it is really nice.
This review is about item#02294363.