Buy more than* S$200* and get FREE SHIPPING

  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)

Set file angle (rough)

Item.#
02454146
Package Qty.
1 set (5 pcs.)
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
rough pitch
File Length (mm)
110
Width (mm)
5.5
Type
set
File Cut Roughness
13cuts/cm
Overall Length (mm)
215
TRUSCO Part Number
493-0649