Buy more than* S$200* and get FREE SHIPPING

  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)

Group file corner (middle) KA00502

Item.#
02454155
Mfr.#
KA00502
Package Qty.
1Set(5PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
medium pitch, Medium mesh
Overall Length (mm)
215, 215
Shape
corner, Square
TRUSCO Part Number
493-0657
File Cut Roughness
17cuts/cm, 17cuts/cm
Type
5 piece set
Weight (g)
About 260
Width (mm)
5.5, 5.5
Type
set, Set
Remarks
*Price is unit price of 1 set.
File Length (mm)
110, 110