Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set file angles (fine)
  • Set file angles (fine)
  • Set file angles (fine)
  • Set file angles (fine)

Set file angles (fine)

Item.#
02454164
Package Qty.
1 set (5 pcs.)
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
fine pitch
File Length (mm)
110
Width (mm)
5.5
Type
set
File Cut Roughness
27cuts/cm
Overall Length (mm)
215
TRUSCO Part Number
493-0665