Buy more than* S$200* and get FREE SHIPPING

  • Group file Round (coarse)
  • Group file Round (coarse)
  • Group file Round (coarse)
  • Group file Round (coarse)
  • Group file Round (coarse)

Group file Round (coarse) MA00501

Item.#
02454173
Mfr.#
MA00501
Package Qty.
1Set(5PC)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
rough pitch, Coarse mesh
File Cut Roughness
13cuts/cm, 13cuts/cm
Diameter (phi mm)
5.5, 5.5
Weight (g)
About 226
TRUSCO Part Number
493-0959
Type
Pair
Remarks
*Price is unit price of 1 set.
File Length (mm)
110, 110
Type
5 Piece set
Overall Length (mm)
215, 215
Shape
Round