Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)

Group file round head (middle) MA00502

3.50 (2)
Item.#
02454182
Mfr.#
MA00502
Package Qty.
1Set(5PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Round
Diameter (phi mm)
5.5, 5.5
Weight (g)
About 226
Type
Set
Specification
medium pitch, Medium mesh
File Length (mm)
110, 110
Remarks
*Price is unit price of 1 set.
Type
5 piece set
Overall Length (mm)
215, 215
TRUSCO Part Number
433-8529
File Cut Roughness
17cuts/cm, 17cuts/cm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Deburring
2
From Japan
On 2018-03-14 20:19:30
Durability is low, and breaks if excessive force is applied. There should be better things else.
This review is about item#2454225.
Processing after drilling
5
From Japan
On 2013-05-28 08:23:34
It's okay.
This review is about item#02454182.