Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Group file round (fine)
  • Group file round (fine)
  • Group file round (fine)
  • Group file round (fine)

Group file round (fine) MA00503

Item.#
02454191
Mfr.#
MA00503
Package Qty.
1Set(5PC)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
fine pitch, Fine mesh
Diameter (phi mm)
5.5, 5.5
Weight (g)
About 226
TRUSCO Part Number
433-8537
Type
Pair
File Cut Roughness
27cuts/cm, 27cuts/cm
File Length (mm)
110, 110
Type
5 Piece set
Overall Length (mm)
215, 215
Shape
Round
Remarks
*Price is unit price of 1 set.