Buy more than* S$200* and get FREE SHIPPING

  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)

Group file round head (middle) MA01002

5.00 (1)
Item.#
02454216
Mfr.#
MA01002
Package Qty.
1Set(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Round
Weight (g)
About 146
Type
Set
Specification
medium pitch, Medium mesh
File Length (mm)
85, 85
Type
10 Piece set
Remarks
*Price is unit price of 1 set.
Overall Length (mm)
185, 185
TRUSCO Part Number
493-1009
File Cut Roughness
23cuts/cm, 23cuts/cm
Diameter (phi mm)
3.2, 3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing after drilling
5
From Japan
On 2013-05-28 08:23:34
It's okay.
This review is about item#02454182.