|
Group file round head (middle) MA01202
(2)
- Item.#
- 02454225
- Mfr.#
- MA01202
- Package Qty.
- 1Set(12PC)
- Ship pack of
- 1
Item Feature
- Shape
- Round
- TRUSCO Part Number
- 493-1033
- File Cut Roughness
- 26cuts/cm, 26cuts/cm
- Diameter (phi mm)
- 2.5, 2.5
- Weight (g)
- About 118
- Type
- Set
- Remarks
- *Price is unit price of 1 set.
- Specification
- medium pitch, Medium mesh
- File Length (mm)
- 70, 70
- Type
- 12 piece set
- Overall Length (mm)
- 170, 170
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Deburring
From Japan
On 2018-03-14 20:19:30
Durability is low, and breaks if excessive force is applied. There should be better things else.
Processing after drilling
From Japan
On 2013-05-28 08:23:34
It's okay.
Customers Who Bought This Item Also Bought