Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File MA15002

5.00 (4)
Item.#
02454234
Mfr.#
MA15002
Package Qty.
1 pc
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Length (mm)
150, 150
Overall Length (mm)
190, 190
Type
for iron work, For ironwork
Specification
medium pitch, Middle mesh
File Part Outer Diameter W (phi mm)
6, 6
Weight (g)
38
Shape
round, Round
TRUSCO Part Number
493-1068
Weight (kg)
0.46
File Cut Roughness
16cuts/cm, 16cuts/cm
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to widen the inner diameter of the cork at the grip part of the fishing rod
5
From Japan
On 2015-10-11 18:52:16
It was beautifully finished.
This review is about item#02295237.
Scraping of steel material
5
From Japan
On 2015-06-17 14:49:50
The file is almost aligned with Tsubosan. If you get lost, you will definitely buy Tsubosan. I mainly use it for metal and precious wood. I like sharp sharpness and ease of use. Let's clog a bit with wood, so let's pay frequently with a brush. I thought that it is easy to use tapering from the root to the tip. I also want to buy other forms and roughness.
This review is about item#02454243.
Bolt hole processing of steel plate
5
From Japan
On 2015-03-17 17:20:44
Excellent durability. As expected. For DIY use, the next purchase will be in 5 years.
This review is about item#02454252.
For shaving of plastic
5
From Japan
On 2013-07-12 17:23:12
I am very surprised at items very quickly Also, goods are also very good I like it, thank you very much
This review is about item#02454261.