Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File
  • Iron File

Iron File MA25002

5.00 (4)
Item.#
02454252
Mfr.#
MA25002
Package Qty.
1 pc
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
493-1149
Weight (kg)
1.88
File Cut Roughness
12cuts/cm, 12cuts/cm
Weight (g)
157
Shape
round, Round
Specification
medium pitch, Middle mesh
File Part Outer Diameter W (phi mm)
10, 10
File Length (mm)
250, 250
Overall Length (mm)
310, 310
Type
for iron work, For ironwork
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to widen the inner diameter of the cork at the grip part of the fishing rod
5
From Japan
On 2015-10-11 18:52:16
It was beautifully finished.
This review is about item#02295237.
Scraping of steel material
5
From Japan
On 2015-06-17 14:49:50
The file is almost aligned with Tsubosan. If you get lost, you will definitely buy Tsubosan. I mainly use it for metal and precious wood. I like sharp sharpness and ease of use. Let's clog a bit with wood, so let's pay frequently with a brush. I thought that it is easy to use tapering from the root to the tip. I also want to buy other forms and roughness.
This review is about item#02454243.
Bolt hole processing of steel plate
5
From Japan
On 2015-03-17 17:20:44
Excellent durability. As expected. For DIY use, the next purchase will be in 5 years.
This review is about item#02454252.
For shaving of plastic
5
From Japan
On 2013-07-12 17:23:12
I am very surprised at items very quickly Also, goods are also very good I like it, thank you very much
This review is about item#02454261.