Buy more than* S$200* and get FREE SHIPPING

  • File set set (coarse)
  • File set set (coarse)
  • File set set (coarse)
  • File set set (coarse)

File set set (coarse) ST00501

Item.#
02454313
Mfr.#
ST00501
Package Qty.
1Set(5type)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Each Side (triangle) (mm)
9, 9
Single Dimension (corner) (mm)
5.5, 5.5
File Cut Roughness
13cuts/cm, 13cuts/cm
Type
5 piece set
Width (flat) (mm)
11, 11
Width (half-round) (mm)
12, 12
Thickness (flat) (mm)
3.5, 3.5
Thickness (half-round) (mm)
3.8, 3.8
TRUSCO Part Number
493-1548
Specification
rough pitch, Coarse
Remarks
*Price is unit price of 1 set.
File Length (mm)
110, 110
Weight (g)
About 276
Overall Length (mm)
215, 215
Shape
set, Set
Type
set, Set
Diameter (Circle) (phi)
5.5, 5.5
Set Contents
Flat, half-round, round, squareuare, triangle.