Buy more than* S$200* and get FREE SHIPPING

  • Group File Set (middle)
  • Group File Set (middle)
  • Group File Set (middle)
  • Group File Set (middle)

Group File Set (middle) ST00502

5.00 (6)
Package Qty.
Ship pack of
42.99 SGD
In stock
Now we ship to...
...see all
Item Feature
set, Set
Thickness (half-round) (mm)
3.8, 3.8
Diameter (Circle) (phi)
5.5, 5.5
Each Side (triangle) (mm)
9, 9
File Cut Roughness
17cuts/cm, 17cuts/cm
5 piece set
Width (flat) (mm)
11, 11
Width (half-round) (mm)
12, 12
Thickness (flat) (mm)
3.5, 3.5
*Price is unit price of 1 set.
TRUSCO Part Number
medium pitch, Medium mesh
Single Dimension (corner) (mm)
5.5, 5.5
File Length (mm)
110, 110
Weight (g)
About 276
Overall Length (mm)
215, 215
set, Set
Set Contents
Flat, half-round, round, squareuare, triangle.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Mechanical repair
From Japan
On 2017-05-25 22:18:37
I think that the file is sharp. Tsubosan's file uses other things, but I think that all have very good quality.
This review is about item#2454322.
Deburring of metal etc.
From Japan
On 2017-05-12 10:48:43
When using it, I think that it is sufficient performance. However, although I wanted other sizes also as bulk sellers, I think it is difficult to purchase because of the large number of sets. If possible, I think that it is easy to purchase if you can reduce the unit of sale of sale.
This review is about item#02454322.
Mainly iron file sprinkle
From Japan
On 2014-01-24 14:07:15
It can be used normally without problems. The price is reasonable and good.
This review is about item#02454322.
Modification and rework of assembled parts etc.
From Japan
On 2012-10-16 13:25:07
For the first time this time I purchased 2 sets of "Tsubosan filing set". We ordered purchase and arrived early the next day, usually purchase through a trading company, but it was easy to place orders, it was also able to be used immediately from the next day arriving soon, it was really helpful. Although it is a product, as a file it is also sharp as a good feeling of use, I am very satisfied, and I am very satisfied with the discount rate also high in terms of price. We mainly order factory furniture etc, but I would like to continue using it in the future.
This review is about item#02454322.
Product inventory processing
From Japan
On 2012-01-18 12:26:46
Compact and easy to use
This review is about item#02454322.
Polishing of metal
From Japan
On 2011-12-07 21:05:03
As expected, I feel like Tsubosan
This review is about item#02454322.