Buy more than* S$200* and get FREE SHIPPING

  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)

Group file Set (fine) ST00503

5.00 (2)
Item.#
02454331
Mfr.#
ST00503
Package Qty.
1Set(5type)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
fine pitch, Fine mesh
Width (half-round) (mm)
12, 12
Thickness (flat) (mm)
3.5, 3.5
Thickness (half-round) (mm)
3.8, 3.8
TRUSCO Part Number
493-1564
Remarks
*Price is unit price of 1 set.
Weight (kg)
1.38, 1.38
File Length (mm)
110, 110
Weight (g)
About 276
Set Contents
Flat, half-round, round, squareuare, triangle.
Overall Length (mm)
215, 215
Shape
set, Set
Type
set, Set
Diameter (Circle) (phi)
5.5, 5.5
Each Side (triangle) (mm)
9, 9
Single Dimension (corner) (mm)
5.5, 5.5
File Cut Roughness
27cuts/cm, 27cuts/cm
Type
5 piece set
Width (flat) (mm)
11, 11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field work of construction equipment
5
From Japan
On 2017-01-07 19:31:36
Easy to pack in a tool box with a mobile size. The price is also inexpensive.
This review is about item#2454331.
Motorcycle maintenance
5
From Japan
On 2014-10-17 18:40:21
Tsubosan products are always perfect.
This review is about item#02454331.