Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond File S type

Diamond File S type DSKA0520

4.20 (5)
Item.#
02454593
Mfr.#
DSKA0520
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil.
Grain Size
#200, #200
Overall Length L (mm)
200, 200
Type
S-5, S-5
Purpose
Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels.
File Part Width W (mm)
3.5, 3.5
File Length (mm)
70, 70
Shape
corner, Corner
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For adjustment of metal
3
From Japan
On 2018-02-09 14:49:38
I am happy that I can buy a file of Tsubosan with stability from one file.
This review is about item#5832224.
Sharpening of auto center punch tip
3
From Japan
On 2013-08-09 13:41:37
It seems good to use with oil. Although it was said that, because the file of the file was diluted, "forgive" in his own use, it was a bit unsuitable for sharpening the tip of the punch. We recommend you to sharpen flat objects than sharp objects.
This review is about item#05832251.
Processing of aluminum material
5
From Japan
On 2013-07-01 13:23:43
Files are rather expensive items, and there are five sets of items in this price range, but it is quite a bit different when it comes together as a single item. It can be shaved smoothly with a light force, and the finish is perfect. It is recommended for ordinary diamond file not oriented enough.
This review is about item#05832303.
Correction of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:45:01
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. If the shape is rough, make the shape of the company's K type beforehand, use this as the main and use the company's special DIA file S # 400, # 600 for the finishing.
This review is about item#05832251.
Sharp hole polish
5
From Japan
On 2013-05-21 09:47:05
Since the bonding state of the diamond is smooth, the polished surface is good.
This review is about item#05832242.