Buy more than* S$200* and get FREE SHIPPING

  • 5 inches diamond file

5 inches diamond file

Item.#
02454697
Package Qty.
1 pc
Ship pack of
1
70.93 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
215
Grain Size
#200
Thickness (mm)
4.5
File Length (mm)
80
Width (mm)
16.0