Buy more than* S$200* and get FREE SHIPPING

  • 5 inches diamond file

5 inches diamond file

Item.#
02454706
Package Qty.
1 pc
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
215
Grain Size
#200
Thickness (mm)
4
File Length (mm)
80
Width (mm)
16.0