Buy more than* S$200* and get FREE SHIPPING

  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin

Sludge Submersible Pump, Light Resin PG-250

3.80 (10)
Item.#
02454715
Mfr.#
PG-250
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Continuous Oprerational Low Water (mm)
85
Remaining Water Level (mm)
45
Connection
Flange connection
Caliber (phi mm)
40
Voltage (V)
Single phase 100
Synchronous Speed (min-1)
3000
Cycle(Hz)
50
Output (W)
250
Weight (kg)
6.8
Contaminants Passage Length (mm)
50 (longest)
TRUSCO Part Number
227-3802
Accessories
Cab tire cable (5m) Flange -1 set preliminary nameplate -1 -1 co bamboo shoots co hose -1 band co-
Material (main shaft)
SUS304
Number of Poles
2
Discharge Amount (L/min) / Total Lift (m)
40/7.0, 140/3.5
External Dimensions L(mm)
350
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (impeller)
Semi vortex
Liquid Temperature Range (degree c)
0-40 (no freezing)
Model
Non-automatic (PG type)
Contaminants Passage Diameter (phi mm)
8 (maximum)
Liquid Type
Water, including water, sewage, bit of filth
Electric Motor
Dry type submersible electric motor
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Water change
5
From Japan
On 2017-10-29 11:12:38
Truly a Terada pump. It's lightweight and easy to handle.
This review is about item#2454715.
Used as pump for humidifier
1
From Japan
On 2016-12-01 14:41:35
Failure within 1 year, water within the malfunction flowed into the trouble within one year before that, the shutoff device worked. Both of them seem to have problems with waterproof packing. Sorry we were relieved with a reliable manufacturer.
This review is about item#2152647.
Pumping up sewage
1
From Japan
On 2016-08-29 13:02:54
The breaker flew away during pumping up sewage. If you check the main body water leaks and leaks. This time, I bought a new one, but the same phenomenon occurred again after about half a year did not go. It is a mystery why water intrudes in and why water draining at the bottom though it is an underwater pump? It is also a mystery that the screws are attached. Is it premised that water intrudes? Because it is expensive shopping, we are considering another manufacturer.
This review is about item#2152665.
Maintenance assistance for wastewater treatment equipment
4
From Japan
On 2016-06-14 17:15:30
I will be saved if the details of the catalog are a little more visible.
This review is about item#02152631.
For freshwater fish
4
From Japan
On 2016-04-21 14:43:38
It is more durable than the top maker's products.
This review is about item#02152647.
Used for dissolving and agitating fertilizer
5
From Japan
On 2015-11-03 11:52:43
Purchased for several years because the product was broken. Durability is also good, so several years is fine with this.
This review is about item#02152647.
Water tank, drainage
3
From Japan
On 2015-09-20 20:09:37
Pump body. When driving for a long time. Too hot
This review is about item#02454715.
Transport of seawater
5
From Japan
On 2015-02-17 10:41:36
This product is not for sea water, but I use it in seawater. Even if it is used as a circulation pump, it can be used for several years (previous one) I have dropped it directly on the sea by drawing water but there is no problem, power is also very useful.
This review is about item#02454751.
Water distribution for snow melting
5
From Japan
On 2014-01-17 13:24:37
I use it for snow melting water distribution during the winter, but I am satisfied with the power as well.
This review is about item#02152656.
Used for circulation of Koike pond of self-governing hall
5
From Japan
On 2013-09-30 20:09:43
The amount of water is larger than I expected, and the sludge of the pond is sucking up. It is continuous operation, so I am worried about the wear of the bearings, but I am looking forward for years to have.
This review is about item#02152656.