Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin

Sludge Submersible Pump, Light Resin PG-400T

3.91 (11)
Item.#
02454776
Mfr.#
PG-400T
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Continuous Oprerational Low Water (mm)
85
Remaining Water Level (mm)
45
2015 Trusco Published Pages
3 1384
2014 TRUSCO Published Page
2-2200
TRUSCO Part Number
227-3861
Discharge Amount (L/min) / Total Lift (m)
40/9.5,170/5.0
External Dimensions L(mm)
360
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (impeller)
Semi vortex
Liquid Temperature Range (degree c)
0 over 40 (no freezing)
Model
Non-automatic (PG type)
Electric Motor
Dry underwater motor
Material (main shaft)
SUS304
Number of Poles
2
Contaminants Passage Length (mm)
50 (longest)
Contaminants Passage Diameter (phi mm)
8 (maximum)
Connection
Flange connection
Caliber (phi mm)
50
Voltage (V)
Three-phase 200
Synchronous Speed (min-1)
3000
Cycle(Hz)
50
Output (W)
400
Weight (kg)
7.0
Accessories
Cab tire cable (5m) phase flange-1 set preliminary nameplate-1 co-bamboo-1 co-hose Bando 1 co
Liquid Type
Water, including fresh water, sewage, some of filth
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Pumping up sewage
5
From Japan
On 2018-05-15 15:19:25
I have two years since purchase, but I am doing my best in spirits. Since garbage is clogged, I regularly clean it, but I do not feel the decline of power. I will purchase the same thing next if I come.
This review is about item#2152665.
Water change
5
From Japan
On 2017-10-29 11:12:38
Truly a Terada pump. It's lightweight and easy to handle.
This review is about item#2454715.
Used as pump for humidifier
1
From Japan
On 2016-12-01 14:41:35
Failure within 1 year, water within the malfunction flowed into the trouble within one year before that, the shutoff device worked. Both of them seem to have problems with waterproof packing. Sorry we were relieved with a reliable manufacturer.
This review is about item#2152647.
Pumping up sewage
1
From Japan
On 2016-08-29 13:02:54
The breaker flew away during pumping up sewage. If you check the main body water leaks and leaks. This time, I bought a new one, but the same phenomenon occurred again after about half a year did not go. It is a mystery why water intrudes in and why water draining at the bottom though it is an underwater pump? It is also a mystery that the screws are attached. Is it premised that water intrudes? Because it is expensive shopping, we are considering another manufacturer.
This review is about item#2152665.
Maintenance assistance for wastewater treatment equipment
4
From Japan
On 2016-06-14 17:15:30
I will be saved if the details of the catalog are a little more visible.
This review is about item#02152631.
For freshwater fish
4
From Japan
On 2016-04-21 14:43:38
It is more durable than the top maker's products.
This review is about item#02152647.
Used for dissolving and agitating fertilizer
5
From Japan
On 2015-11-03 11:52:43
Purchased for several years because the product was broken. Durability is also good, so several years is fine with this.
This review is about item#02152647.
Water tank, drainage
3
From Japan
On 2015-09-20 20:09:37
Pump body. When driving for a long time. Too hot
This review is about item#02454715.
Transport of seawater
5
From Japan
On 2015-02-17 10:41:36
This product is not for sea water, but I use it in seawater. Even if it is used as a circulation pump, it can be used for several years (previous one) I have dropped it directly on the sea by drawing water but there is no problem, power is also very useful.
This review is about item#02454751.
Water distribution for snow melting
5
From Japan
On 2014-01-17 13:24:37
I use it for snow melting water distribution during the winter, but I am satisfied with the power as well.
This review is about item#02152656.