Buy more than* S$200* and get FREE SHIPPING

  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin

Sludge Submersible Pump, Light Resin PGA-400

4.00 (3)
Item.#
02454855
Mfr.#
PGA-400
Package Qty.
1PC
Ship pack of
1
659.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (main shaft)
SUS304
Starting Water Level (highest)(mm)
440
Number of Poles
2
Weight (kg)
7.8
Contaminants Passage Length (mm)
50 (longest)
TRUSCO Part Number
227-3942
Discharge Amount (L/min) / Total Lift (m)
40/9.5, 170/5.0
External Dimensions L(mm)
380
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (impeller)
Semi vortex
Liquid Type
Water, including water, sewage, bit of filth
Electric Motor
Dry type submersible electric motor
Remaining Water Level (mm)
120
Stop Water Level (minimum)(mm)
120
Liquid Temperature Range (degree c)
0-40 (no freezing)
Model
Automatic (PGA type)
Contaminants Passage Diameter (phi mm)
8 (maximum)
Connection
Flange connection
Caliber (phi mm)
50
Voltage (V)
Single phase 100
Synchronous Speed (min-1)
3000
Cycle(Hz)
50
Output (W)
400
Accessories
-1 Co-1 set preliminary nameplate cab tire cable (5m) Flange
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Pick up miscellaneous wastewater in the basement.
4
From Japan
On 2015-04-15 10:47:38
Operation, sound, especially no problem, most important durability waits for future results.
This review is about item#02454855.
Water supply in paddy field
5
From Japan
On 2014-06-17 17:55:29
I used a heavy underwater pump so far, but this time the submersible pump is extremely light and able to use without any loss of ability, I am very satisfied.
This review is about item#02152726.
Residents standing on sloping grounds staying in rainwater drainage
3
From Japan
On 2013-10-25 16:23:48
Installation replacement workability is also good and weight is just right size. I had you use the same manufacturer, but the previous product had 7 years. How many years will it endure this time ...
This review is about item#02152683.