Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Family Pump
  • Family Pump
  • Family Pump
  • Family Pump

Family Pump SL-102

4.26 (27)
Item.#
02455022
Mfr.#
SL-102
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oprerational Lowest Low-water Level (mm)
40
Fluid Temperature (Degree C)
0 to 40
Power Cord (m)
3.5
Cycle(Hz)
50/60
TRUSCO Part Number
211-0474
Discharge Rate (L/min) / Total Pumping Capability (m) (60 Hz)
40/5.5, 70/2.6
Power Consumption (W) (50/60 Hz)
190/250
Output (W)
100
Remaining Water Level (mm)
20
Phase Number
Single phase
Voltage (V)
100
Accessories
X1 bamboo shoots hose coupling nut (15mm for) x1 bamboo shoots (25mm for) x1 packing x1 hose band (15mm for) x1 hose band (25mm for) x1
You can use a water hose for 25mm, 15mm for by the replacement of bamboo shoots
Motor Output (W)
100
Discharge Rate (L/min) / Total Pumping Capability (m) (50 Hz)
40/4.2, 70/2.2
Caliber (phi mm)
25
Weight (kg)
3.4
Customer Reviews
5 star 16
4 star 5
3 star 4
2 star 1
1 star 1
Review Rating: 4.26
27 Customer Reviews
The reviews are automatic translation.
We will use it for draining the water tank and filtering circulation.
5
From Japan
On 2018-05-09 09:52:32
There is robustness that does not match the appearance of red or blue, and it does not make me feel like using another pump. This pump is limited unless a large pump is especially necessary.
This review is about item#02455022.
Movement of Shimizu
5
From Japan
On 2017-10-17 23:24:09
Capacity and cost are consistent. Easy to use. It is better to choose the hose diameter.
This review is about item#2455022.
Used from car inverter
5
From Japan
On 2017-07-15 21:25:12
We use it from a 500 w inverter attached to a light tiger, it can be ordinarily used with a light tiger's low capacity battery and a non-powerful alternator that is more than expected. I think that it is the best pump among submersible pumps that can be used with inverter of about 500 w
This review is about item#2455031.
Draw out the remaining water to the washing machine of the bathroom and the tank for planting trees etc.
5
From Japan
On 2017-06-20 18:14:06
It is saved because it took off very quickly and quickly.
This review is about item#2455031.
Bath drainage
5
From Japan
On 2017-06-09 15:02:40
Momentum is strongly satisfied. I had a hard time finding the matching hose not being sold.
This review is about item#02455022.
Kakuhan in a tank
5
From Japan
On 2017-05-29 17:21:42
There is no problem so far. As Terada Pump, I want you to be active in 10 years.
This review is about item#2455031.
It is for replacement.
5
From Japan
On 2017-03-29 18:08:37
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2455022.
To supply water to the sowing machine
4
From Japan
On 2017-03-21 20:16:51
Purchased for 10 years because the pump used broke down due to aged deterioration. I was lost as 50 W and 100 W, but it was necessary and sufficient at 50 W. Earth leakage breaker is also attached and can be used with confidence.
This review is about item#2455031.
Used for taking water from rainwater storage drums
4
From Japan
On 2017-02-09 10:04:48
It is used for watering from rainwater storage drums for water intake and gardening.
This review is about item#2455031.
Water circulation
3
From Japan
On 2016-10-28 05:29:03
I think that the pump function is working well enough.
This review is about item#02455022.