Buy more than* S$200* and get FREE SHIPPING

  • Family Pump
  • Family Pump
  • Family Pump
  • Family Pump

Family Pump SL-52

4.23 (26)
Item.#
02455031
Mfr.#
SL-52
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Oprerational Lowest Low-water Level (mm)
40
Fluid Temperature (Degree C)
0 to 40
Power Cord (m)
3.5
Cycle(Hz)
50/60
Output (W)
50
TRUSCO Part Number
211-0466
Discharge Rate (L/min) / Total Pumping Capability (m) (60 Hz)
10/4.0, 30/2.0
Power Consumption (W) (50/60 Hz)
100/150
Remaining Water Level (mm)
20
Phase Number
Single phase
Voltage (V)
100
Accessories
X1 bamboo shoots hose coupling nut (15mm for) x1 bamboo shoots (25mm for) x1 packing x1 hose band (15mm for) x1 hose band (25mm for) x1
You can use a water hose for 25mm, 15mm for by the replacement of bamboo shoots
Weight (kg)
3
Motor Output (W)
50
Discharge Rate (L/min) / Total Pumping Capability (m) (50 Hz)
10/3.6, 30/2.0
Caliber (phi mm)
15
Customer Reviews
5 star 15
4 star 5
3 star 4
2 star 1
1 star 1
Review Rating: 4.23
26 Customer Reviews
The reviews are automatic translation.
Movement of Shimizu
5
From Japan
On 2017-10-17 23:24:09
Capacity and cost are consistent. Easy to use. It is better to choose the hose diameter.
This review is about item#2455022.
Used from car inverter
5
From Japan
On 2017-07-15 21:25:12
We use it from a 500 w inverter attached to a light tiger, it can be ordinarily used with a light tiger's low capacity battery and a non-powerful alternator that is more than expected. I think that it is the best pump among submersible pumps that can be used with inverter of about 500 w
This review is about item#2455031.
Draw out the remaining water to the washing machine of the bathroom and the tank for planting trees etc.
5
From Japan
On 2017-06-20 18:14:06
It is saved because it took off very quickly and quickly.
This review is about item#2455031.
Bath drainage
5
From Japan
On 2017-06-09 15:02:40
Momentum is strongly satisfied. I had a hard time finding the matching hose not being sold.
This review is about item#02455022.
Kakuhan in a tank
5
From Japan
On 2017-05-29 17:21:42
There is no problem so far. As Terada Pump, I want you to be active in 10 years.
This review is about item#2455031.
It is for replacement.
5
From Japan
On 2017-03-29 18:08:37
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2455022.
To supply water to the sowing machine
4
From Japan
On 2017-03-21 20:16:51
Purchased for 10 years because the pump used broke down due to aged deterioration. I was lost as 50 W and 100 W, but it was necessary and sufficient at 50 W. Earth leakage breaker is also attached and can be used with confidence.
This review is about item#2455031.
Used for taking water from rainwater storage drums
4
From Japan
On 2017-02-09 10:04:48
It is used for watering from rainwater storage drums for water intake and gardening.
This review is about item#2455031.
Water circulation
3
From Japan
On 2016-10-28 05:29:03
I think that the pump function is working well enough.
This review is about item#02455022.
Water for the water pond
4
From Japan
On 2016-09-22 20:49:48
This pump has good power consumption and performance, so it's nothing special. It seems that there are individual making and dislikes as it is thought that I have used about 10 till now. I think that it is a pump which is relatively well done in many cases that it turns out not to rotate due to problems such as condenser failure or mechanical seal.
This review is about item#2455031.