Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type
  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type
  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type
  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type

J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type WJ2-150

5.00 (2)
Item.#
02455537
Mfr.#
WJ2-150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Eccentric
40
Attachment Height H (mm)
190
Allowable Load (daN[kgf])
160[163.2]
Mounting Seat A x B (mm)
102 x 102
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Diameter (phi mm)
150
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
180
Eccentricity E (mm)
40
Wheel Width (mm)
40
TRUSCO Part Number
379-8071
Turning Radius (mm)
115
Mounting Dimensions XxY (mm)
80x80 (75x75)
Material (Wheel)
Rubber (inclue B)
Brake
Pear
Model
J2 type free vehicle
Shape
Universal car
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For resin box to put dust
5
From Japan
On 2016-12-05 15:09:50
Since it was the same size and cheap as genuine parts, purchase. Durability also does not change, so we plan to purchase it in the future.
This review is about item#2455537.
For loading goods, others
5
From Japan
On 2016-10-29 19:20:50
The bearings of the universal cars of the plastic bogie we used have worn out, play and play have come out, so we measured the dimensions and worn the caster of interest. Although it is natural, it was quieter than before, but the load capacity and rigidity were up, but the weight of the truck was a little heavier than before.
This review is about item#2545943.