Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • K2 Type Rigid Caster , Rubber Wheel
  • K2 Type Rigid Caster , Rubber Wheel
  • K2 Type Rigid Caster , Rubber Wheel

K2 Type Rigid Caster , Rubber Wheel WK2-150

Item.#
02455555
Mfr.#
WK2-150
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel Width (mm)
40
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber (consists of B)
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
180
Eccentricity E (mm)
-
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
104x110
Mounting Dimensions XxY (mm)
80x80(75x75)
Brake
None
Mounting Height (mm)
190
Wheel Diameter (phi mm)
150
Model
K2 type rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
379-8143
Allowable Load (daN[kgf])
180[183.6]
Bore Diameter P (phi mm)
11