Buy more than* S$200* and get FREE SHIPPING

  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing
  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing
  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing

Sg Type Swivel Caster, Nylon Wheels , Double Bearing SG-100N

5.00 (2)
Item.#
02455564
Mfr.#
SG-100N
Package Qty.
1PC
Ship pack of
1
9.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon
Shape
Universal car
TRUSCO Part Number
327-9219
Allowable Load (daN)
60
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
25
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG type Universal car
Brake
None
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
31
Turning Radius (mm)
82
Mounting Dimensions XxY (mm)
82x40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tools for transport caddy
5
From Japan
On 2016-05-31 17:33:01
Lightly now move to, also very good because it is not affected by the oil or the like for the nylon wheel.
This review is about item#02407745.
Exchange for the caster of general-purpose products of the truck is broken
5
From Japan
On 2013-10-11 13:08:06
Rugged likely in well-built. I think that perhaps long-lasting.
This review is about item#02455564.