Buy more than* S$200* and get FREE SHIPPING

  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing

Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing SG-100RH

Item.#
02455582
Mfr.#
SG-100RH
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Hard rubber
Shape
Universal car
Mounting Seat A x B (mm)
100 x 58
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Attachment Height H (mm)
122
Turning Radius (mm)
82
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
Eccentric
31
Mounting Dimensions XxY (mm)
82 x 40
Brake
Pear
TRUSCO Part Number
327-9154
Eccentricity E (mm)
31
Allowable Load (daN[kgf])
50[51.0]