Buy more than* S$200* and get FREE SHIPPING

  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing
  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing
  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing

Sg Type Swivel Caster, Nylon Wheels , Double Bearing SG-50N

5.00 (2)
Item.#
02455607
Mfr.#
SG-50N
Package Qty.
1PC
Ship pack of
1
5.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon
Shape
Universal car
Turning Radius (mm)
53
Mounting Dimensions XxY (mm)
55 x 42
Brake
Pear
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
27
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
Attachment Height H (mm)
70
Mounting Seat A x B (mm)
70 x 58
Wheel Width (mm)
28
TRUSCO Part Number
327-9197
Allowable Load (daN)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tools for transport caddy
5
From Japan
On 2016-05-31 17:33:01
Lightly now move to, also very good because it is not affected by the oil or the like for the nylon wheel.
This review is about item#02407745.
Exchange for the caster of general-purpose products of the truck is broken
5
From Japan
On 2013-10-11 13:08:06
Rugged likely in well-built. I think that perhaps long-lasting.
This review is about item#02455564.